- Chain#120
- Pitch 1 1/4 in
- Carbon Steel
- Pin Dia. 0.437 in
features
- Patented ring coined connecting links provide longer service life
| Material | Carbon Steel |
| Chain Pitch | 1 1/4 in |
| Duty | Standard - High Speed |
| Link Type | Connecting (Master Link) |
| Chain No. | 120 |
| Weight | 0.467 LB |
| EAN or UPC | 97039701725 |

