- Series 1210 Taper Lock Bushing
- 0.5625 in Bore Size
| Length Through Bore | 1 in |
| Bolt Circle Dia. | 1 3/4 in |
| Bushing Series | 1210 |
| Material | Sintered Steel |
| Keyway Size | 1/8 x 1/16 |
| Bore Size | 0.5625 in |
| Bore Type | Inch |
| Weight | 0.61 LB |
| EAN or UPC | 97039387523 |
| Length Through Bore | 1 in |
| Bolt Circle Dia. | 1 3/4 in |
| Bushing Series | 1210 |
| Material | Sintered Steel |
| Keyway Size | 1/8 x 1/16 |
| Bore Size | 0.5625 in |
| Bore Type | Inch |
| Weight | 0.61 LB |
| EAN or UPC | 97039387523 |