- Series 1310 Taper Lock Bushing
- 1.375 in Bore Size
| Keyway Size | 5/16 x 5/32 |
| Material | Steel |
| Bushing Series | 1310 |
| Bolt Circle Dia. | 1 7/8 in |
| Bore Type | Inch |
| Bore Size | 1.375 in |
| Length Through Bore | 1 in |
| Weight | 0.6 LB |
| EAN or UPC | 97039387844 |
| Keyway Size | 5/16 x 5/32 |
| Material | Steel |
| Bushing Series | 1310 |
| Bolt Circle Dia. | 1 7/8 in |
| Bore Type | Inch |
| Bore Size | 1.375 in |
| Length Through Bore | 1 in |
| Weight | 0.6 LB |
| EAN or UPC | 97039387844 |