- Series 1310 Taper Lock Bushing
- 1 in Bore Size
| Bushing Series | 1310 |
| Bore Type | Inch |
| Bore Size | 1.000 in |
| Bolt Circle Dia. | 1 7/8 in |
| Length Through Bore | 1 in |
| Material | Steel |
| Keyway Size | 1/4 x 1/8 |
| Weight | 0.6 LB |
| EAN or UPC | 97039387783 |
| Bushing Series | 1310 |
| Bore Type | Inch |
| Bore Size | 1.000 in |
| Bolt Circle Dia. | 1 7/8 in |
| Length Through Bore | 1 in |
| Material | Steel |
| Keyway Size | 1/4 x 1/8 |
| Weight | 0.6 LB |
| EAN or UPC | 97039387783 |