Skip to content Skip to navigation menu
No. 140 - 1 3/4" Pitch - Plain Bore Sprocket

140A22

No. 140 - 1 3/4" Pitch - Plain Bore Sprocket
Item #100805691
  • Plain Bore Sprockets
  • 140 Chain Number
  • 22 Number of Teeth
  • 13.2200" O.D.
  • 12.297" Pitch Diameter
  • Carbon Steel
+ Show More + Show Less
No. 140 - 1 3/4" Pitch - Plain Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plain Bore Sprockets
  • 140 Chain Number
  • 22 Number of Teeth
  • 13.2200" O.D.
  • 12.297" Pitch Diameter

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Width Across Teeth 0.924 in
Sprocket Style A
Chain Pitch 1.750 in
Chain No. 140
Length Through Bore 0.924 in
Tooth Width 0.924 in
No. of Strands Across 1
Bore Range 1.5 in
Inch/Metric Inch
Pitch Diameter 12.297 in
No. of Teeth 22
Bore Type Minimum Plain Bore
Outside Dia. 13.22 in
Hardened Teeth With Hardened Teeth
Material Carbon Steel
Weight 29.0 LB
EAN or UPC 97039312143
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison