- Plain Bore Sprockets
- 140 Chain Number
- 32 Number of Teeth
- 18.8200" O.D.
- 17.854" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 18.82 in |
| Pitch Diameter | 17.854 in |
| Bore Range | 1.5 in |
| Hardened Teeth | With Hardened Teeth |
| Bore Type | Minimum Plain Bore |
| Hub Dia. | 6 1/4 in |
| Length Through Bore | 3 in |
| Chain No. | 140 |
| Inch/Metric | Inch |
| Chain Pitch | 1.750 in |
| No. of Teeth | 32 |
| Sprocket Style | B |
| Hub Projection | 2.076 in |
| Material | Carbon Steel |
| No. of Strands Across | 1 |
| Tooth Width | 0.924 in |
| Width Across Teeth | 0.924 in |
| Weight | 77.0 LB |
| EAN or UPC | 97039317919 |

