US Tsubaki Inc.
140BTB12
Single Strand Sprocket; 140 Chain Size; 12 Teeth; Requires 2517 Taper Lock Bushing
Item #105102702
- Single Strand Sprocket
- 140 Chain Size
- 12 Teeth
- Requires Taper Lock 2517 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 140 |
| Pitch Dia. | 6.762 in |
| Type | B |
| Material | Steel |
| No. of Strands Across | 1 |
| Outside Dia. | 7.581 in |
| Bushing Series | 2517 |
| Chain Pitch | 1.750 in |
| Bushing Type | Taper Lock |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 12 |
| Pitch Diameter | 6.762 in |
| Weight | 7.0 LB |
| EAN or UPC | 97039375162 |
