US Tsubaki Inc.
140BTB13
Single Strand Sprocket; 140 Chain Size; 13 Teeth; Requires 3020 Taper Lock Bushing
Item #105102409
- Single Strand Sprocket
- 140 Chain Size
- 13 Teeth
- Requires Taper Lock 3020 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 8.15 in |
| No. of Strands Across | 1 |
| Type | B |
| Inch/Metric | Inch |
| Bushing Type | Taper Lock |
| Bushing Series | 3020 |
| Material | Steel |
| No. of Teeth | 13 |
| Chain Pitch | 1.750 in |
| Pitch Dia. | 7.313 in |
| Sprocket Style | B |
| Chain No. | 140 |
| Pitch Diameter | 7.313 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 8.0 LB |
| EAN or UPC | 97039375179 |
