US Tsubaki Inc.
140BTB14
Single Strand Sprocket; 140 Chain Size; 14 Teeth; Requires 3020 Taper Lock Bushing
Item #105091570
- Single Strand Sprocket
- 140 Chain Size
- 14 Teeth
- Requires Taper Lock 3020 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Dia. | 7.865 in |
| Chain Pitch | 1.750 in |
| Material | Steel |
| Type | B |
| No. of Teeth | 14 |
| Bushing Series | 3020 |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 140 |
| Pitch Diameter | 7.865 in |
| Bushing Type | Taper Lock |
| Outside Dia. | 8.717 in |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Weight | 10.0 LB |
| EAN or UPC | 97039375186 |
