- Sprocket for #140 Chain, 16 Teeth, Single Strand, Taper Lock Bushed, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Series | 3020 |
| Sprocket Style | B |
| Material | Steel |
| Inch/Metric | Inch |
| Chain No. | 140 |
| Type | B |
| Pitch Diameter | 8.971 in |
| No. of Strands Across | 1 |
| No. of Teeth | 16 |
| Bushing Type | Taper Lock |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 9.847 in |
| Chain Pitch | 1.750 in |
| Pitch Dia. | 8.971 in |
| Weight | 14.0 LB |
| EAN or UPC | 97039375209 |

