US Tsubaki Inc.
140BTB17
Single Strand Sprocket; 140 Chain Size; 17 Teeth; Requires 3020 Taper Lock Bushing
Item #105102012
- Single Strand Sprocket
- 140 Chain Size
- 17 Teeth
- Requires Taper Lock 3020 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Series | 3020 |
| Material | Steel |
| Type | B |
| Chain Pitch | 1.750 in |
| Inch/Metric | Inch |
| Pitch Dia. | 9.524 in |
| Sprocket Style | B |
| Pitch Diameter | 9.524 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Bushing Type | Taper Lock |
| Outside Dia. | 10.411 in |
| No. of Teeth | 17 |
| Chain No. | 140 |
| Weight | 16.0 LB |
| EAN or UPC | 97039375216 |
