- Plain Bore Sprockets
- 140 Chain Number
- 35 Number of Teeth
- 20.4900" O.D.
- 19.523" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Carbon Steel |
| Width Across Teeth | 0.924 in |
| Outside Dia. | 20.49 in |
| Bore Type | Minimum Plain Bore |
| Tooth Width | 0.924 in |
| Sprocket Style | C |
| No. of Strands Across | 1 |
| No. of Teeth | 35 |
| Hub Dia. | 7 in |
| Pitch Diameter | 19.523 in |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 1.750 in |
| Bore Range | 1.5 in |
| Hub Projection | 3.076 in |
| Inch/Metric | Inch |
| Length Through Bore | 4 in |
| Chain No. | 140 |
| Weight | 109.0 LB |
| EAN or UPC | 97039317926 |

