- Plain Bore Sprockets
- 140 Chain No.
- 80 No. of Teeth
- 45.59" O.D.
- 44.574" Pitch Diameter
features
- Patented wear indicator pins provide visual indication when a sprocket needs to be replaced
- Extends chain life through predictable maintenance
- Reduces overall cost of equipment ownership
- Painted Tsubaki blue, reminding you the sprocket has wear indicators
- Provides warning of catastrophic drive failure
- Eliminates the guesswork associated with worn sprockets
- Provides the opportunity to schedule maintenance based on sprocket wear rate
| Chain No. | 140 |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 44.574 in |
| Outside Dia. | 45.5900 in |
| Bore Range [Max] | 5 3/8 in |
| Inch/Metric | Inch |
| Sprocket Style | C |
| Stock Bore Size | 1 1/2 in |
| Hub Dia. | 7 1/2 in |
| Chain Pitch | 1.750 in |
| Length Through Bore | 5 in |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 80 |
| Material | Steel |
| Weight | 460.0 LB |
| EAN or UPC | 97039318008 |

