- #140
- 1 Strand
- Cotter Pin Connecting (Master) Link
- Standard-Duty
- 1 3/4 in Pitch
features
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
| Pin Length (Lc) | 1.02 in |
| Link Type | Cotter Pin |
| Link Plates Height | 1.661 in |
| Pin Diameter | 1/2 in |
| Chain Construction | Part (CL, Ol, RL) |
| Chain Series | 140, 140-2, 140-3, 140-4, 140-6, 140-8 |
| Chain Pitch | 1 3/4 in |
| Chain No. | 140 |
| Link Plates Thickness | 0.219 in |
| Roller Width | 1 in |
| Pin Overall Length | 2.307 in |
| Rated Working Load | 9,040 lb |
| Roller Dia. | 1 in |
| Chain Type | ANSI |
| Material | Carbon Steel |
| No. of Strands Across | 1 |
| Pin Material | Carbon Steel |
| Duty | Standard-Duty |
| Pin Length (Lr) | 1.21 in |
| Type | Connecting (Master) Link |
| Weight | 0.76 LB |
| EAN or UPC | 97039174413 |

