US Tsubaki Inc.
140CTB45
Single Strand Sprocket; 140 Chain Size; 45 Teeth; Requires 4040 Taper Lock Bushing
Item #101635126
- Single Strand Sprocket
- 140 Chain Size
- 45 Teeth
- Requires Taper Lock 4040 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Type | Taper Lock |
| Bushing Bore [Min] | 2.188 in |
| Type | C |
| Bushing Series | 4040 |
| Hub Dia. | 7 3/4 in |
| Sprocket Style | C |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 1.750 in |
| Outside Dia. | 26.076 in |
| Bushing Bore [Max] | 4.438 in |
| Pitch Dia. | 25.087 in |
| Inch/Metric | Inch |
| Material | Steel |
| Length Through Bore | 4 in |
| Pitch Diameter | 25.087 in |
| No. of Strands Across | 1 |
| No. of Teeth | 45 |
| Bore Range | 4.438 in |
| Tooth Width | 0.924 in |
| Chain No. | 140 |
| Weight | 118.0 LB |
| EAN or UPC | 97039373397 |
