Skip to content Skip to navigation menu
Single Strand Sprocket; 140 Chain Size; 14 Teeth; Requires E QD Bushing

140E14

Single Strand Sprocket; 140 Chain Size; 14 Teeth; Requires E QD Bushing
Item #105102704
  • Single Strand Sprocket
  • 140 Chain Size
  • 14 Teeth
  • Requires QD E Bushing
  • Without Hardened Teeth
Single Strand Sprocket; 140 Chain Size; 14 Teeth; Requires E QD Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Strand Sprocket
  • 140 Chain Size
  • 14 Teeth
  • Requires QD E Bushing
  • Without Hardened Teeth

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Pitch Diameter 7.865 in
No. of Strands Across 1
No. of Teeth 14
Hardened Teeth Without Hardened Teeth
Pitch Dia. 7.865 in
Type B
Inch/Metric Inch
Bushing Series E
Chain Pitch 1.750 in
Material Steel
Outside Dia. 8.717 in
Bushing Type QD
Chain No. 140
Sprocket Style B
Weight 11.5 LB
EAN or UPC 97039380777
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison