US Tsubaki Inc.
140E14H
Single Strand Sprocket; 140 Chain Size; 14 Teeth; Requires E QD Bushing
Item #105103157
- Single Strand Sprocket
- 140 Chain Size
- 14 Teeth
- Requires QD E Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | With Hardened Teeth |
| Sprocket Style | B |
| Type | B |
| Bushing Type | QD |
| Chain No. | 140 |
| Chain Pitch | 1.750 in |
| Outside Dia. | 8.717 in |
| Material | Steel |
| Pitch Dia. | 7.865 in |
| Bushing Series | E |
| No. of Teeth | 14 |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Pitch Diameter | 7.865 in |
| Weight | 11.5 LB |
| EAN or UPC | 97039382368 |
