US Tsubaki Inc.
140F23H
Single Strand Sprocket; 140 Chain Size; 23 Teeth; Requires F QD Bushing
Item #105089653
- Single Strand Sprocket
- 140 Chain Size
- 23 Teeth
- Requires QD F Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 12.297 in |
| Material | Steel |
| Type | B |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 1.750 in |
| Chain No. | 140 |
| No. of Teeth | 23 |
| No. of Strands Across | 1 |
| Bushing Type | QD |
| Bushing Series | F |
| Outside Dia. | 13.221 in |
| Pitch Dia. | 12.297 in |
| Weight | 35.0 LB |
| EAN or UPC | 97039382450 |
