Skip to content Skip to navigation menu
Single Strand Sprocket; 140 Chain Size; 25 Teeth; Requires F QD Bushing

140F25

Single Strand Sprocket; 140 Chain Size; 25 Teeth; Requires F QD Bushing
Item #105102413
  • Single Strand Sprocket
  • 140 Chain Size
  • 25 Teeth
  • Requires QD F Bushing
  • Without Hardened Teeth
Single Strand Sprocket; 140 Chain Size; 25 Teeth; Requires F QD Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Strand Sprocket
  • 140 Chain Size
  • 25 Teeth
  • Requires QD F Bushing
  • Without Hardened Teeth

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Pitch Diameter 13.963 in
Pitch Dia. 13.963 in
Hardened Teeth Without Hardened Teeth
Chain No. 140
Inch/Metric Inch
Outside Dia. 14.903 in
Bushing Type QD
Chain Pitch 1.750 in
Material Steel
Sprocket Style B
Type B
No. of Teeth 25
No. of Strands Across 1
Bushing Series F
Weight 43.0 LB
EAN or UPC 97039380883
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison