US Tsubaki Inc.
140F26
Single Strand Sprocket; 140 Chain Size; 26 Teeth; Requires F QD Bushing
Item #105102136
- Single Strand Sprocket
- 140 Chain Size
- 26 Teeth
- Requires QD F Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Dia. | 14.518 in |
| Type | B |
| No. of Teeth | 26 |
| Bushing Type | QD |
| Chain Pitch | 1.750 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 15.463 in |
| Material | Steel |
| Inch/Metric | Inch |
| Bushing Series | F |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Chain No. | 140 |
| Pitch Diameter | 14.518 in |
| Weight | 46.0 LB |
| EAN or UPC | 97039380890 |
