US Tsubaki Inc.
140F30
Single Strand Sprocket; 140 Chain Size; 30 Teeth; Requires F QD Bushing
Item #101638304
- Single Strand Sprocket
- 140 Chain Size
- 30 Teeth
- Requires QD F Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Type | QD |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | F |
| No. of Strands Across | 1 |
| Material | Steel |
| Chain No. | 140 |
| Pitch Dia. | 16.742 in |
| Inch/Metric | Inch |
| Sprocket Style | B |
| No. of Teeth | 30 |
| Chain Pitch | 1.750 in |
| Outside Dia. | 17.7 in |
| Weight | 59.0 LB |
| EAN or UPC | 97039380906 |
