- ANSI Roller Chain
- Single Strand
- 140 Riveted
- 1.75 in Pitch
- Standard Series
applications
- Heavy load
- Severe operating conditions
features
- PerforMax™ solid lube grooved bushings included in sizes 80 through 140 to maximize wear life
- Long lasting, heat-treated, solid rollers
- Heat-treated pins that are fabricated from high grade steel
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Dynamic prestressing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- Maximum allowable load exceeds ANSI standards
| Chain No. | 140 |
| Side Bow | No |
| Roller Width | 1 in |
| Link Plates Thickness | 1/4 in |
| Series | Standard |
| Chain Construction | Riveted |
| Pin Overall Length | 2.441 in |
| Self-Lubricating | No |
| Chain Pitch | 1 3/4 in |
| Duty | Heavy |
| Chain Type | ANSI |
| Pin Diameter | 1/2 in |
| Width Between Roller Link Plates | 1 in |
| Maximum Allowable Load | 9590 lb |
| Chain Series | 140, 140-2, 140-3, 140-4, 140-6, 140-8 |
| Pin Material | Carbon Steel |
| Link Plates Height | 1.661 in |
| Roller Dia. | 1 in |
| ANSI No. | 140 |
| Average Tensile Strength | 48,510 lbf |
| Package Type | 10 Foot Box |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Pins & Rollers | Standard |
| Standard Type of Pin | Riveted |
| Weight | 5.78 LB |
| EAN or UPC | 97039177223 |
-
Pre-Packed Quantities


