- Sprocket for #140 Chain, 45 Teeth, Single Strand, QD Bushed, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | C |
| Outside Dia. | 26.077 in |
| Pitch Dia. | 25.088 in |
| Chain Pitch | 1.750 in |
| Bushing Type | QD |
| Chain No. | 140 |
| Bushing Series | J |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 45 |
| Material | Steel |
| Weight | 108.0 LB |
| EAN or UPC | 97039380944 |

