US Tsubaki Inc.
140J60
Single Strand Sprocket; 140 Chain Size; 60 Teeth; Requires J QD Bushing
Item #101641492
- Single Strand Sprocket
- 140 Chain Size
- 60 Teeth
- Requires QD J Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Type | QD |
| Bushing Series | J |
| Tooth Width | 0.924 in |
| Outside Dia. | 34.44 in |
| Hub Dia. | 7 1/4 in |
| Length Through Bore | 3.188 in |
| No. of Strands Across | 1 |
| Pitch Diameter | 33.438 in |
| Pitch Dia. | 33.438 in |
| Sprocket Style | C |
| Bushing Bore [Min] | 1.437 in |
| Bushing Bore [Max] | 4.5 in |
| Inch/Metric | Inch |
| Bore Range | 4.438 in |
| Chain No. | 140 |
| Chain Pitch | 1.750 in |
| Material | Steel |
| Type | C |
| No. of Teeth | 60 |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 184.0 LB |
| EAN or UPC | 97039380975 |
