US Tsubaki Inc.
140M80
Single Strand Sprocket; 140 Chain Size; 80 Teeth; Requires M QD Bushing
Item #101639355
- Single Strand Sprocket
- 140 Chain Size
- 80 Teeth
- Requires QD M Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bore Range | 5.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Length Through Bore | 5.188 in |
| No. of Teeth | 80 |
| Bushing Series | M |
| Inch/Metric | Inch |
| Type | C1 |
| No. of Strands Across | 1 |
| Chain Pitch | 1.750 in |
| Hub Dia. | 9 in |
| Tooth Width | 0.924 in |
| Chain No. | 140 |
| Pitch Dia. | 44.575 in |
| Sprocket Style | C1 |
| Bushing Bore [Min] | 2 in |
| Bushing Type | QD |
| Pitch Diameter | 44.575 in |
| Outside Dia. | 45.59 in |
| Bushing Bore [Max] | 5.5 in |
| Weight | 432.0 LB |
| EAN or UPC | 97039380999 |
