- #140 Chain
- 1 Strand
- 1 3/4" Pitch
- Riveted
- Carbon Steel
features
- PerforMax™ solid lube grooved bushings included in sizes 80 through 140 to maximize wear life
- Long lasting, heat-treated, solid rollers
- Heat-treated pins that are fabricated from high grade steel
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Dynamic prestressing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- Maximum allowable load exceeds ANSI standards
| Maximum Allowable Load | 9040 lb |
| Chain Series | 140, 140-2, 140-3, 140-4, 140-6, 140-8 |
| Package Type | 10 Foot Box |
| Chain No. | 140 |
| Pins & Rollers | Standard |
| Side Bow | No |
| Material | Carbon Steel |
| Rated Working Load | 9,040 lb |
| Average Tensile Strength | 48,510 lbf |
| Roller Dia. | 1 in |
| Link Plates Height | 1.661 in |
| ANSI No. | 140 |
| No. of Strands Across | 1 |
| Number of Links per 10 ft | 68 |
| Chain Construction | Riveted |
| Chain Pitch | 1 3/4 in |
| Duty | Standard |
| Self-Lubricating | No |
| Standard Type of Pin | Riveted |
| Link Plates Thickness | 0.219 in |
| Chain Type | ANSI |
| Pin Diameter | 0.5 in |
| Pin Overall Length | 2.307 in |
| Roller Width | 1 in |
| Min. Ultimate Strength ANSI Standard | 38280 lb |
| Pin Material | Carbon Steel |
| Width Between Roller Link Plates | 1 in |
| Weight | 5.17 LB |
| EAN or UPC | 97039174390 |
-
Pre-Packed Quantities


