- #140
- 1 Strand
- Standard Roller Link
- Standard-Duty
- 1 3/4 in Pitch
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Chain Construction | Part (CL, Ol, RL) |
| No. of Strands Across | 1 |
| Chain Series | 140, 140-2, 140-3, 140-4, 140-6, 140-8 |
| Roller Dia. | 1 in |
| Pin Overall Length | 2.307 in |
| Material | Carbon Steel |
| Link Plates Height | 1.661 in |
| Chain Pitch | 1.75 in |
| Pin Diameter | 1/2 in |
| Roller Width | 1 in |
| Link Type | Standard |
| Link Plates Thickness | 0.219 in |
| Rated Working Load | 9040 lbs |
| Duty | Standard-Duty |
| Chain Type | ANSI |
| Type | Roller Link |
| Pin Material | Carbon Steel |
| Chain No. | 140 |
| Weight | 0.76 LB |
| EAN or UPC | 97039174437 |

