- 160-2 Rivet Offset Link
- 2" Pitch
| Chain Series | 160, 160-2, 160-3, 160-4, 160-6, 160-8 |
| Chain Type | ANSI |
| Link Plates Thickness | 1/4 in |
| Chain No. | 160-2 |
| Duty | Standard-Duty |
| Chain Pitch | 2 in |
| Roller Width | 1 1/4 in |
| No. of Strands Across | 2 |
| Material | Steel |
| Type | Offset Link |
| Pin Overall Length | 5.011 in |
| Roller Dia. | 1 1/8 in |
| Chain Construction | Cottered |
| Pin Diameter | 0.562 in |
| Weight | 2.18 LB |
| EAN or UPC | 97039174963 |

