- Plain Bore Sprockets
- 160 Chain Size
- 14 Teeth
- 9.9600" O.D.
- 8.988" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Carbon Steel |
| Chain Pitch | 2.000 in |
| Hardened Teeth | With Hardened Teeth |
| Bore Range | 1.5 in |
| Tooth Width | 1.156 in |
| Pitch Diameter | 8.988 in |
| Outside Dia. | 9.96 in |
| No. of Strands Across | 1 |
| Bore Type | Minimum Plain Bore |
| Length Through Bore | 1.156 in |
| Sprocket Style | A |
| Chain No. | 160 |
| No. of Teeth | 14 |
| Inch/Metric | Inch |
| Width Across Teeth | 1.156 in |
| Weight | 19.5 LB |
| EAN or UPC | 97039312372 |

