- Plain Bore Sprockets
- 160 Chain Size
- 27 Number of Teeth
- 18.3100" O.D.
- 17.228" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 2.000 in |
| Bore Type | Minimum Plain Bore |
| Tooth Width | 1.156 in |
| Bore Range | 1.5 in |
| Length Through Bore | 1.156 in |
| No. of Teeth | 27 |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Chain No. | 160 |
| Width Across Teeth | 1.156 in |
| Outside Dia. | 18.31 in |
| Pitch Diameter | 17.228 in |
| Inch/Metric | Inch |
| Sprocket Style | A |
| Hub Projection | 0 in |
| Weight | 74.0 LB |
| EAN or UPC | 97039312501 |

