- Plain Bore Sprockets
- 160 Chain Size
- 36 Number of Teeth
- 24.0600" O.D.
- 22.948" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Length Through Bore | 1.156 in |
| Outside Dia. | 24.06 in |
| Bore Type | Minimum Plain Bore |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Chain No. | 160 |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 22.948 in |
| Bore Range | 1.5 in |
| Hub Projection | 0 in |
| Chain Pitch | 2.000 in |
| Material | Carbon Steel |
| Tooth Width | 1.156 in |
| Width Across Teeth | 1.156 in |
| No. of Teeth | 36 |
| Sprocket Style | A |
| Weight | 134.0 LB |
| EAN or UPC | 97039312549 |

