- Plain Bore Sprockets
- 160 Chain Size
- 16 Number of Teeth
- 11.2600" O.D.
- 10.252" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hub Dia. | 7 in |
| Material | Carbon Steel |
| Length Through Bore | 2.75 in |
| Chain Pitch | 2.000 in |
| Outside Dia. | 11.26 in |
| Width Across Teeth | 1.156 in |
| Chain No. | 160 |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Hub Projection | 1.594 in |
| No. of Teeth | 16 |
| Tooth Width | 1.156 in |
| Bore Range | 1.5 in |
| Pitch Diameter | 10.252 in |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| Weight | 42.0 LB |
| EAN or UPC | 97039318091 |

