- Plain Bore Sprockets
- 160 Chain Size
- 26 Number of Teeth
- 17.6700" O.D.
- 16.592" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bore Type | Minimum Plain Bore |
| Pitch Diameter | 16.592 in |
| Length Through Bore | 3 in |
| Hub Dia. | 7 in |
| No. of Strands Across | 1 |
| Bore Range | 1.5 in |
| No. of Teeth | 26 |
| Chain Pitch | 2.000 in |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 160 |
| Hub Projection | 1.844 in |
| Outside Dia. | 17.67 in |
| Tooth Width | 1.156 in |
| Inch/Metric | Inch |
| Width Across Teeth | 1.156 in |
| Sprocket Style | B |
| Material | Carbon Steel |
| Weight | 86.0 LB |
| EAN or UPC | 97039318190 |

