US Tsubaki Inc.
160BTB11
Single Strand Sprocket; 160 Chain Size; 11 Teeth; Requires 2517 Taper Lock Bushing
Item #105105585
- Single Strand Sprocket
- 160 Chain Size
- 11 Teeth
- Requires Taper Lock 2517 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Outside Dia. | 8.012 in |
| Type | B |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Type | Taper Lock |
| Chain Pitch | 2.000 in |
| Bushing Series | 2517 |
| Chain No. | 160 |
| Pitch Dia. | 7.1 in |
| No. of Teeth | 11 |
| Pitch Diameter | 7.1 in |
| Inch/Metric | Inch |
| Weight | 9.0 LB |
| EAN or UPC | 97039375261 |
