US Tsubaki Inc.
160BTB12
Single Strand Sprocket; 160 Chain Size; 12 Teeth; Requires 3020 Taper Lock Bushing
Item #105105584
- Single Strand Sprocket
- 160 Chain Size
- 12 Teeth
- Requires Taper Lock 3020 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 160 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 7.728 in |
| Sprocket Style | B |
| Type | B |
| Outside Dia. | 8.664 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Bushing Series | 3020 |
| Inch/Metric | Inch |
| Chain Pitch | 2.000 in |
| Pitch Diameter | 7.728 in |
| No. of Teeth | 12 |
| Bushing Type | Taper Lock |
| Weight | 11.0 LB |
| EAN or UPC | 97039375278 |
