US Tsubaki Inc.
160BTB16
Single Strand Sprocket; 160 Chain Size; 16 Teeth; Requires 3535 Taper Lock Bushing
Item #105126365
- Single Strand Sprocket
- 160 Chain Size
- 16 Teeth
- Requires Taper Lock 3535 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 16 |
| Bushing Type | Taper Lock |
| Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 10.252 in |
| Outside Dia. | 11.254 in |
| Chain Pitch | 2.000 in |
| Material | Steel |
| Pitch Diameter | 10.252 in |
| Inch/Metric | Inch |
| Bushing Series | 3535 |
| No. of Strands Across | 1 |
| Chain No. | 160 |
| Sprocket Style | B |
| Weight | 28.0 LB |
| EAN or UPC | 97039375315 |
