US Tsubaki Inc.
160CTB35
Single Strand Sprocket; 160 Chain Size; 35 Teeth; Requires 4040 Taper Lock Bushing
Item #105102129
- Single Strand Sprocket
- 160 Chain Size
- 35 Teeth
- Requires Taper Lock 4040 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Type | C |
| Bushing Type | Taper Lock |
| Inch/Metric | Inch |
| Outside Dia. | 23.422 in |
| No. of Teeth | 35 |
| Chain Pitch | 2.000 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | 4040 |
| Sprocket Style | C |
| No. of Strands Across | 1 |
| Chain No. | 160 |
| Material | Steel |
| Pitch Dia. | 22.312 in |
| Pitch Diameter | 22.312 in |
| Weight | 118.0 LB |
| EAN or UPC | 97039373557 |
