- Sprocket for #160 Chain, 60 Teeth, Single Strand, Taper Lock Bushed, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 60 |
| Outside Dia. | 39.362 in |
| Chain Pitch | 2.000 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 160 |
| Type | C |
| Pitch Dia. | 38.214 in |
| Material | Steel |
| Sprocket Style | C |
| Inch/Metric | Inch |
| Bushing Type | Taper Lock |
| Pitch Diameter | 38.214 in |
| Bushing Series | 4545 |
| No. of Strands Across | 1 |
| Weight | 412.6 LB |
| EAN or UPC | 97039373588 |

