US Tsubaki Inc.
160E12H
Single Strand Sprocket; 160 Chain Size; 12 Teeth; Requires E QD Bushing
Item #105102096
- Single Strand Sprocket
- 160 Chain Size
- 12 Teeth
- Requires QD E Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Dia. | 7.728 in |
| Material | Steel |
| No. of Teeth | 12 |
| No. of Strands Across | 1 |
| Type | B |
| Sprocket Style | B |
| Bushing Type | QD |
| Outside Dia. | 8.664 in |
| Inch/Metric | Inch |
| Chain No. | 160 |
| Bushing Series | E |
| Chain Pitch | 2.000 in |
| Pitch Diameter | 7.728 in |
| Hardened Teeth | With Hardened Teeth |
| Weight | 11.0 LB |
| EAN or UPC | 97039382504 |
