US Tsubaki Inc.
160E13H
Single Strand Sprocket; 160 Chain Size; 13 Teeth; Requires E QD Bushing
Item #105102097
- Single Strand Sprocket
- 160 Chain Size
- 13 Teeth
- Requires QD E Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 160 |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 13 |
| Bushing Type | QD |
| Material | Steel |
| No. of Strands Across | 1 |
| Pitch Dia. | 8.358 in |
| Outside Dia. | 9.314 in |
| Chain Pitch | 2.000 in |
| Inch/Metric | Inch |
| Bushing Series | E |
| Pitch Diameter | 8.358 in |
| Type | B |
| Weight | 15.0 LB |
| EAN or UPC | 97039382511 |
