US Tsubaki Inc.
160F18H
Single Strand Sprocket; 160 Chain Size; 18 Teeth; Requires F QD Bushing
Item #105105588
- Single Strand Sprocket
- 160 Chain Size
- 18 Teeth
- Requires QD F Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Bushing Type | QD |
| Chain Pitch | 2.000 in |
| Pitch Dia. | 11.518 in |
| Type | B |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 18 |
| Pitch Diameter | 11.518 in |
| Chain No. | 160 |
| Inch/Metric | Inch |
| Outside Dia. | 12.542 in |
| Bushing Series | F |
| Material | Steel |
| Weight | 36.0 LB |
| EAN or UPC | 97039382566 |
