- Sprocket for #160 Chain, 19 Teeth, Single Strand, QD Bushed, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Pitch Dia. | 12.152 in |
| Chain No. | 160 |
| Outside Dia. | 13.186 in |
| No. of Strands Across | 1 |
| Bushing Series | F |
| Type | B |
| Chain Pitch | 2.000 in |
| Bushing Type | QD |
| No. of Teeth | 19 |
| Pitch Diameter | 12.152 in |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Weight | 40.0 LB |
| EAN or UPC | 97039381071 |

