- #160
- 1 Strand
- Cotter Pin Offset (Half) Link
- Heavy Series
- 2 in Pitch
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Link Plates Height | 1.898 in |
| Roller Width | 1 1/4 in |
| Pin Overall Length | 2.851 in |
| Link Type | Cotter Pin |
| Link Plates Thickness | 0.281 in |
| Chain Type | ANSI |
| Material | Carbon Steel |
| Chain Pitch | 2 in |
| Duty | Heavy Series |
| Chain Series | 160, 160-2, 160-3, 160-4, 160-6, 160-8 |
| Rated Working Load | 12500 lbs |
| Roller Dia. | 1 1/8 in |
| Pin Diameter | 0.562 in |
| Chain No. | 160 |
| Type | Offset (Half) Link |
| Chain Construction | Part (CL, Ol, RL) |
| No. of Strands Across | 1 |
| Pin Material | Carbon Steel |
| Weight | 1.22 LB |
| EAN or UPC | 97039177339 |

