- Sprocket for #160 Chain, 26 Teeth, Single Strand, QD Bushed, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Steel |
| Bushing Type | QD |
| Chain No. | 160 |
| No. of Strands Across | 1 |
| Sprocket Style | C |
| Outside Dia. | 17.672 in |
| Inch/Metric | Inch |
| Chain Pitch | 2.000 in |
| Type | C |
| No. of Teeth | 26 |
| Pitch Diameter | 16.592 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | J |
| Pitch Dia. | 16.592 in |
| Weight | 75.0 LB |
| EAN or UPC | 97039381149 |

