US Tsubaki Inc.
160J30
Single Strand Sprocket; 160 Chain Size; 30 Teeth; Requires J QD Bushing
Item #101642906
- Single Strand Sprocket
- 160 Chain Size
- 30 Teeth
- Requires QD J Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Steel |
| Chain Pitch | 2.000 in |
| Bushing Series | J |
| Inch/Metric | Inch |
| Outside Dia. | 20.228 in |
| Pitch Dia. | 19.134 in |
| Sprocket Style | C |
| No. of Strands Across | 1 |
| No. of Teeth | 30 |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 160 |
| Bushing Type | QD |
| Weight | 103.0 LB |
| EAN or UPC | 97039381170 |
