US Tsubaki Inc.
160M40
Single Strand Sprocket; 160 Chain Size; 40 Teeth; Requires M QD Bushing
Item #101642907
- Single Strand Sprocket
- 160 Chain Size
- 40 Teeth
- Requires QD M Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hub Dia. | 9 in |
| Sprocket Style | C1 |
| No. of Strands Across | 1 |
| Bushing Type | QD |
| Chain Pitch | 2.000 in |
| Pitch Dia. | 25.491 in |
| Type | C1 |
| Bore Range | 5.5 in |
| Length Through Bore | 5.188 in |
| No. of Teeth | 40 |
| Pitch Diameter | 25.491 in |
| Material | Steel |
| Bushing Bore [Min] | 2 in |
| Bushing Bore [Max] | 5.5 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 26.61 in |
| Bushing Series | M |
| Tooth Width | 1.156 in |
| Chain No. | 160 |
| Weight | 200.0 LB |
| EAN or UPC | 97039381200 |
