- QD® Weld-on Hub
- M Bushing Series
- 10" Flange O.D.
- 5.188" Length Through Bore
- Steel
| Length Through Bore | 5.188 in |
| Pilot Diameter | 9.5 in |
| Material | Steel |
| Bore Range [Min] | 2 in |
| Bore Range [Max] | 5.5 in |
| Bushing Series | M |
| Weight | 59.0 LB |
| EAN or UPC | 97039387042 |
| Length Through Bore | 5.188 in |
| Pilot Diameter | 9.5 in |
| Material | Steel |
| Bore Range [Min] | 2 in |
| Bore Range [Max] | 5.5 in |
| Bushing Series | M |
| Weight | 59.0 LB |
| EAN or UPC | 97039387042 |