- #160 Chain
- 1 Strand
- 2" Pitch
- Riveted
- Carbon Steel
features
- PerforMax™ solid lube grooved bushings included in sizes 80 through 140 to maximize wear life
- Long lasting, heat-treated, solid rollers
- Heat-treated pins that are fabricated from high grade steel
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Dynamic prestressing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- Maximum allowable load exceeds ANSI standards
| Self-Lubricating | No |
| Chain No. | 160 |
| Chain Type | ANSI |
| Chain Series | 160, 160-2, 160-3, 160-4, 160-6, 160-8 |
| No. of Strands Across | 1 |
| Roller Dia. | 1 1/8 in |
| Pin Diameter | 0.562 in |
| ANSI No. | 160 |
| Standard Type of Pin | Riveted |
| Average Tensile Strength | 60,630 lbf |
| Min. Ultimate Strength ANSI Standard | 50000 lb |
| Material | Carbon Steel |
| Pin Overall Length | 2.705 in |
| Duty | Standard |
| Width Between Roller Link Plates | 1.25 in |
| Chain Construction | Riveted |
| Maximum Allowable Load | 11900 lb |
| Rated Working Load | 11,900 lb |
| Number of Links per 10 ft | 60 |
| Chain Pitch | 2 in |
| Pins & Rollers | Standard |
| Side Bow | No |
| Link Plates Thickness | 1/4 in |
| Package Type | 10 Foot Box |
| Roller Width | 1 1/4 in |
| Link Plates Height | 1.898 in |
| Pin Material | Carbon Steel |
| Weight | 6.902 LB |
| EAN or UPC | 97039174475 |
-
Pre-Packed Quantities


