- TAPER-LOCK® Weld-on Hubs
- 3535 Bushing Series
- 6 1/4" Pilot Diameter
- 6 1/2" Flange O.D.
- Steel
| Material | Steel |
| Bore Range [Max] | 3.938 in |
| Overall Height | 6.5 in |
| Pilot Diameter | 6.25 in |
| Bore Range [Min] | 1.188 in |
| Length Through Bore | 3.5 in |
| Bushing Series | 3535 |
| Weight | 12.6 LB |
| EAN or UPC | 97039387271 |

