- Series 1610 Taper Lock Bushing
- 0.625 in Bore Size
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bushing Series | 1610 |
| Capscrew Size | 3/8 x 5/8 |
| Keyway Size | 3/16 x 3/32 |
| Bolt Circle Dia. | 2 1/8 in |
| Material | Steel |
| Bore Type | Inch |
| Length Through Bore | 1 in |
| Bore Size | 0.625 in |
| Cap Screws | 2 |
| Weight | 0.8 LB |
| EAN or UPC | 97039301819 |

